Burndy - KA28 - 1 Conductor 1-4/0AWG 1Hole 3/8" Burndy Straight Pad Terminal Connector Lug, Copper

CAD$36.66

Product code: BURKA28

Manufacturer: Burndy

Part Number: KA28

 Available from Manufacturer

Details

Copper Terminal, 1 Hole, 1-4/0 AWG (Str), 3/8" Stud, 1 Screw

UPC 781810364857
UNSPSC 39121408
Special Features Features: Compact, Economical, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks; Dimension N: 7/16 IN; Dimension K: 27/64 IN; Dimension T: 3/16 IN; Tongue Width: 1-15/16 IN; Installation Torque: 275 IN-LB;
Certifications UL Listed, RoHS Compatible
Application(how its used) For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks
Material Copper
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications