Burndy - KA30U - 6-300kcmil 1Hole 5/16" Burndy Universal Dual Rated Terminal Lug

CAD$10.42

Product code: BURKA30U

Manufacturer: Burndy

Part Number: KA30U

 Available from Manufacturer

Details

Aluminum Universal Terminal, 1 Hole, 6 AWG (Str)-300 kcmil, 5/16" Stud, 1 Screw, Al/Cu Rated, Tin Plated

UPC 781810370223
UNSPSC 39121408
Special Features Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Stud/bolt Hole Size: 1/4 IN; Set Screw Type: Allen Key; Length: 2 IN; Installation Torque: 275 IN-LB;
Certifications UL Listed, CSA Certified, RoHS Compatible, AL9CU Rated
Application(how its used) For Aluminum And Copper Conductors
Material High Strength Aluminum Alloy Body
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications