Burndy - KA36U - 1 Conductor 2-600kcmil 1Hole 3/8" Burndy Universal Terminal Lug

CAD$24.36

Product code: BURKA36U

Manufacturer: Burndy

Part Number: KA36U

  In Stock in Gescan

Details

Aluminum Universal Terminal, 1 Hole, 2 AWG (Str)-600 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated

UPC 781810370254
UNSPSC 39121408
Special Features Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Dimension T: 0.44 IN; Number Of Screws: 1; Stud/bolt Hole Size: 3/8 IN; Dimension D: 1.72 IN; Dimensi
Certifications UL AL9CU Listed, CSA Certified, RoHS Compatible
Application(how its used) For Aluminum And Copper Conductors
Material High Strength Aluminum Alloy
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications