Burndy - KA44U - 500-1000kcmil 1Hole1/2" Burndy Universal Terminal Lug
Details
Aluminum Universal Terminal, 1 Hole, 500-1000 kcmil, 1/2" Stud, 1 Screw, Al/Cu Rated, Tin Plated
UPC | 781810370353 |
---|---|
UNSPSC | 39121408 |
Special Features | Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Dimension D: 1.69 IN; Number Of Screws: 1; Dimension T: 0.5 IN; Dimension N: 0.88 IN; Stud/bolt Hole |
Certifications | UL AL9CU Listed, CSA Certified, RoHS Compatible |
Application(how its used) | For Aluminum And Copper Conductors |
Material | High Strength Aluminum Alloy |
Height | 0.0000 |
Length | 0.0000 |
Width | 0.0000 | Specification | Detailed Specifications |