Burndy - KC22 - 10-3 AWG (Str.) /10-2 AWG (Sol.) 3/8" Burndy® Type KC Servit Post™ Mechanical Grounding Connector

CAD$55.14

Product code: BURKC22

Manufacturer: Burndy

Part Number: KC22

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to Flat, 10-3 AWG (Str) / 10-2 AWG (Sol), 3/8" Stud

UPC 781810254905
Color Bronze
UNSPSC 39121700
Special Features Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers; Also Used To Tap One Or Two Cables From Bus Bar; One-Wrench Installation; For 1 Conductor; Conductor Type: Run: Commercial Stranded Copper, Commercial S
Certifications UL Listed
Application(how its used) For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
Material Leaded Bronze Alloy
Height 1.00 Inch
Length 4.0000
Width 0.62 Inch
Specification  Detailed Specifications