Burndy - KC23 - 8-2 AWG (Str.) /10-1 AWG (Sol.) 3/8" Stud Burndy® Type KC Servit Post™ Mechanical Grounding Connector
Details
Mechanical Grounding Connector, Cable to Flat, 8-2 AWG (Str) / 10-1 AWG (Sol), 3/8" Stud,body height:1.05
UPC | 781810255353 |
---|---|
Color | Bronze |
UNSPSC | 39121408 |
Special Features | Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers; Also Used To Tap One Or Two Cables From Bus Bar; One-Wrench Installation; For 1 Conductor; Conductor Type: Run: Commercial Stranded Copper, Commercial S |
Certifications | UL Listed |
Application(how its used) | For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar |
Material | Leaded Bronze Alloy |
Diameter | 0.63 Inch |
Height | 1.05 Inch |
Length | 4.0000 |
Width | 0.62 in | Specification | Detailed Specifications |