Burndy - KC26 - 2-2/0 AWG (Str.) /2-3/0 AWG (Sol.) 1/2" Burndy® Type KC Servit Post™ Mechanical Grounding Connector

CAD$76.73

Product code: BURKC26

Manufacturer: Burndy

Part Number: KC26

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud,cross base flat cf inch:.88

UPC 781810255957
Color Bronze
UNSPSC 39121408
Special Features Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers; Also Used To Tap One Or Two Cables From Bus Bar; One-Wrench Installation; Cross Flats: 1, 7/8 IN; Conductor Type: Run: Commercial Stranded Copper, Comme
Certifications UL Listed
Application(how its used) For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
Material Leaded Bronze Alloy
Diameter 0.75 Inch
Height 1.38 Inch
Length 2.12 Inch
Width 0.88 in
Specification  Detailed Specifications