Burndy - KC28B1 - 1-4/0 AWG 5/8" Burndy® Type KC Servit Post™ Mechanical Grounding Connector

CAD$113.63

Product code: BURKC28B1

Manufacturer: Burndy

Part Number: KC28B1

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to Flat, 1-4/0 AWG, 5/8" Stud,1-1/2 D,1-3/4 H

UPC 781810256404
Color Bronze
UNSPSC 39121408
Special Features Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers; Also Used To Tap One Or Two Cables From Bus Bar; One-Wrench Installation; Cross Flats: 1-1/2, 1-3/16 IN; Conductor Type: Run: Commercial Stranded Copper
Certifications UL Listed
Application(how its used) For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
Material Leaded Bronze Alloy
Height 1.94 Inch
Length 7.0600
Width 1.18 Inch
Specification  Detailed Specifications