Burndy - KPA25 - 5/16" 1/0-4/0 AWG (Str) Burndy® Type KP-A Scrulug™ 1-Hole Copper Terminal

CAD$9.21

Product code: BURKPA25

Manufacturer: Burndy

Part Number: KPA25

  In Stock in Gescan

Details

Copper Terminal, 1 Hole, 4-1/0 AWG (Str), 5/16" Stud, 1 Screw, Tin Plated

UPC 781810354858
UNSPSC 39121408
Special Features Features: High Copper Alloy Tin-Plated Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks; Especially Good In Light Industrial Applications; The Tongue And Body Are A One-Piece Design; The Pressure Bar Equalizes Pressure Over
Certifications UL Listed
Application(how its used) Used for joining a wide range of cable to equipment pads or terminal blocks.
Material Copper
Length 1.82 Inch
Width 4.5600
Specification  Detailed Specifications