Burndy - KPA34 - 1/2" 4/0 AWG (Str)-500 kcmil Burndy® Type KP-A Scrulug™ 1-Hole Copper Terminal

CAD$45.67

Product code: BURKPA34

Manufacturer: Burndy

Part Number: KPA34

 Available from Manufacturer

Details

Copper Terminal, 1 Hole, 4/0 AWG (Str)-500 kcmil, 1/2" Stud, 1 Screw, Tin Plated

UPC 781810356951
UNSPSC 39121408
Special Features Features: High Copper Alloy Tin-Plated Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks; Especially Good In Light Industrial Applications; The Tongue And Body Are A One-Piece Design; The Pressure Bar Equalizes Pressure Over
Certifications UL Listed
Application(how its used) Used for joining a wide range of cable to equipment pads or terminal blocks.
Material Copper
Length 3.32 Inch
Width 6.1300
Specification  Detailed Specifications