Burndy - KS25 - 4AWG-1/0 AWG (Str.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

CAD$16.04

Product code: BURKS25

Manufacturer: Burndy

Part Number: KS25

  In Stock in Gescan

Details

Copper Split Bolt, Cu: 4 AWG-1/0 AWG (Str) (Run & Tap)

UPC 781810013106
UNSPSC 39121408
Special Features Features: UL467 Listed For Direct Burial Applications In Earth Or Concrete; Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats; Highly Resistant To Cracking And Corrosion; Conductor Type: Run
Installation SPLIT BOLT
Certifications UL Listed
Application(how its used) Provides maximum pressure and assures a secure connection on all combinations of run and tap conductors
Material Copper
Length 0.83 Inch
Width 0.73 Inch
Specification  Detailed Specifications