Burndy - KS26 - 2AWG-2/0 AWG (Str.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

CAD$26.59

Product code: BURKS26

Manufacturer: Burndy

Part Number: KS26

  In Stock in Gescan

Details

Copper Split Bolt, Cu: 2 AWG-2/0 AWG (Str) (Run & Tap)

UPC 781810013281
UNSPSC 39121408
Special Features Features: UL467 Listed For Direct Burial Applications In Earth Or Concrete; Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats; Highly Resistant To Cracking And Corrosion; Conductor Type: Run
Installation Split Bolt
Certifications UL Listed
Application(how its used) For Direct Burial Applications In Earth Or Concrete, Copper
Material Copper
Length 0.90 Inch
Width 0.82 Inch
Specification  Detailed Specifications