Burndy - KS28 - 2/0AWG (Str.)-500 kcmil (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

CAD$41.33

Product code: BURKS28

Manufacturer: Burndy

Part Number: KS28

  In Stock in Gescan

Details

Compact, high strength, high copper alloy SERVIT® split-bolt has free-running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors.

UPC 621945019700
Certifications UL Listed
Material Copper
Length 2.07 Inch
Width 1.17 Inch
Specification  Detailed Specifications