Burndy - KS31 - 1/0AWG (Str.)-350 kcmil (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

CAD$79.92

Product code: BURKS31

Manufacturer: Burndy

Part Number: KS31

  In Stock in Gescan

Details

Copper Split Bolt, Cu: 1/0 AWG (Str)-350 kcmil (Run & Tap)

UPC 781810014257
UNSPSC 39121408
Special Features Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats; Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Co
Installation Split Bolt
Certifications UL Listed
Application(how its used) Provides maximum pressure and assures a secure connection on all combinations of run and tap conductors
Material Copper
Length 1.25 Inch
Width 1.41 Inch
Specification  Detailed Specifications