Burndy - KS39 - 4/0AWG (Str.)-750 kcmil (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

CAD$174.60

Product code: BURKS39

Manufacturer: Burndy

Part Number: KS39

 Available from Manufacturer

Details

Copper Split Bolt, Cu: 4/0 AWG (Str)-750 kcmil (Run & Tap)

UPC 781810014752
UNSPSC 39121408
Special Features Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats; Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Co
Installation Split Bolt
Certifications UL Listed
Application(how its used) Provides maximum pressure and assures a secure connection on all combinations of run and tap conductors
Material Copper
Length 1.75 Inch
Width 1.94 Inch
Specification  Detailed Specifications