Burndy - KS90 - 12-10AWG (Str.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt
Details
Copper Split Bolt, Cu: 12-10 AWG (Str) (Run & Tap)
UPC | 781810015254 |
---|---|
UNSPSC | 39121408 |
Special Features | Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats; Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Co |
Installation | SPLIT BOLT |
Certifications | UL Listed |
Application(how its used) | Provides maximum pressure and assures a secure connection on all combinations of run and tap conductors |
Material | Copper |
Length | 0.45 Inch |
Width | 0.38 Inch | Specification | Detailed Specifications |