Burndy - KSA4 - #10 SOL. - #4 STR. Burndy® Type KSA Tritap Servit® Aluminum Split Bolt

CAD$17.41

Product code: BURKSA4

Manufacturer: Burndy

Part Number: KSA4

  In Stock in Gescan

Details

Aluminum Split Bolt, (Run,Tap):: Al-Al: 4 AWG (Str), 4 AWG (Str) , Al-Cu: 8 AWG (Sol), 10 AWG (Sol) , Cu-Cu: 4 AWG (Str), 10 AWG (Sol), Tin Plated

UPC 781810015407
UNSPSC 39121408
Special Features Features: No Scratch Brushing Required; No Oxide Inhibitor Required; Orients The Conductor; Provides Maximum Pressure And Assures A Secure Connection Of Run And Tap Conductors; Facilitates Piercing The Aluminum Conductor Surface Oxides; UL 486B Listed, 90
Certifications UL Listed
Application(how its used) For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper, Aluminum Alloy Tin Plated
Material Aluminum
Height 0.62 Inch
Length 1.38 Inch
Width 0.62 Inch
Specification  Detailed Specifications