Burndy - KSU25 - 2 STR. - 1/0 STR. Burndy® Type KSU Universal Servit® Copper Split Bolt w/ Spacer

CAD$18.61

Product code: BURKSU25

Manufacturer: Burndy

Part Number: KSU25

  In Stock in Gescan

Details

Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 1.77 IN L

UPC 781810036259
UNSPSC 39121408
Special Features Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer; Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors; Use Of PENETROX Joint Compound Recommen
Installation SPACER
Certifications UL Listed
Application(how its used) For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
Material Copper
Length 1.77 Inch
Width 0.70 Inch
Specification  Detailed Specifications