Burndy - KSU28 - #4 - 4/0 AWG Burndy® Type KSU Universal Servit® Copper Split Bolt w/ Spacer

CAD$73.30

Product code: BURKSU28

Manufacturer: Burndy

Part Number: KSU28

  In Stock in Gescan

Details

TYPE KSU UNIVERSAL SERVIT® COPPER SPLIT BOLT WITH SPACER. Tin-plated, high strength copper alloy SERVIT® with spacer. Spacer separates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors. Use of PENETROX™ joint compound recommended with Aluminum and ACSR.

UPC 621945019550
Certifications UL Listed
Material Copper
Width 1.59 Inch
Specification  Detailed Specifications