Burndy - KVS26 - 6-2/0AWG Main/Tap Burndy OKLIP™ KVS Series High-Strength Copper Alloy Mechanical Connector

CAD$38.75

Product code: BURKVS26

Manufacturer: Burndy

Part Number: KVS26

 Available from Manufacturer

Details

Compact, two-piece, high strength, high copper alloy BURNDY OKLIP recommended for heavy duty connections. Neoprene rings hold DURIUM bolts in place during installation.Installed with ordinary wrench.Recommended tightening torque:180 in-lb

UPC 781810061206
UNSPSC 39121408
Special Features Features: Compact, Two-Piece, High Strength, High Copper Alloy BURNDY OKLIP Recommended For Heavy Duty Connections; Neoprene Rings Hold DURIUM Bolts In Place During Installation; Installed With Ordinary Wrench; Conductor Type: Run And Tap: Copperweld, Com
Installation TWO BOLT
Certifications UL Listed, CSA Certified, RoHS Compatible
Application(how its used) For Copper, Copperweld
Material Neoprene Ring, High-Strength Copper Alloy Body
Height 4.5 in
Length 6.13 in
Width 4.5 in
Specification  Detailed Specifications