Burndy - KVSU26 - 2 Str. - 2/0 Str. CU/AL Burndy® Type KVSU Universal Oklip™ Mechanical Connector

CAD$42.92

Product code: BURKVSU26

Manufacturer: Burndy

Part Number: KVSU26

 Available from Manufacturer

Details

Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:180 in -lb,wrench size:1/2 cross flats

UPC 781810081105
Color Silver
UNSPSC 39121408
Special Features Features: Compact, High Strength, Tin Plated Copper Alloy Two-Piece Connector With Spacer And Tin-Plated Silicon Bronze DURIUM Hardware; Recommended For Heavy Duty Connections; Spacer Separates Dissimilar Conductors And Provides Long Contact Length; Neopr
Installation TWO BOLT WITH SPACER
Certifications CSA Certified
Application(how its used) Used for for All Combinations of Copper, Aluminum†, ACSR†, AAAC and 5005
Material Copper Alloy
Height 4.5000
Length 6.1300
Width 4.5600
Specification  Detailed Specifications