Burndy - KVSU28 - 1/0 Str. - 4/0 Str. CU/AL Burndy® Type KVSU Universal Oklip™ Mechanical Connector

CAD$67.89

Product code: BURKVSU28

Manufacturer: Burndy

Part Number: KVSU28

 Available from Manufacturer

Details

Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:250 in -lb,wrench size:9/16 cross flats

UPC 781810081808
UNSPSC 39121408
Special Features Features: Compact, Tin Plated High Strength Copper Alloy Two-Piece Connector With Spacer And Tin-Plated Silicon Bronze DURIUM Hardware; Recommended For Heavy Duty Connections; Spacer Separates Dissimilar Conductors And Provides Long Contact Length; Neopre
Installation TWO BOLT WITH SPACER
Certifications RoHS Compatible
Application(how its used) Used for for All Combinations of Copper, Aluminum†, ACSR†, AAAC and 5005
Material Copper Alloy
Height 4.5000
Length 7.0600
Width 6.1300
Specification  Detailed Specifications