Burndy - MD6 - BG (5/8") and “D3” Grooves Burndy® HYTOOL™ Hand Operated Tool

CAD$972.64

Product code: BURMD6

Manufacturer: Burndy

Part Number: MD6

 Available from Manufacturer

Details

Hand Operated Tool, 9000 lbs

UPC 781810446003
UNSPSC 27111518
Special Features Features: Installs CABLELOK CRIMPIT And HYCRIMP Tap Connectors With One Additional Die Insert (W-O); Covered Handles: Yes; Permanent Dies: Yes; Handle Length: 25-3/8 IN; Weight: 6 LB; Dies Used: W O; Accepts Dies: Yes; Cutting Dies Available: Yes; Fully C
Certifications RoHS Compatible
Application(how its used) For Use On: Copper, Aluminum, ACSR, Copperweld, Alumoweld, Steel, 6201 5005, Compressed and compact conductors; Copper Taps: #10 sol. - 2/0 str.; Aluminum, ACSR Taps: #14 sol. - 4/0 ACSR; Stirrups: #6 ACSR - 4/0 ACSR; Overhead Full Tension Deadend, Fu
Height 25.75 in
Length 25-3/8 Inch
Width 2 in
Specification  Detailed Specifications