Burndy - MD68 - 14-4/0AWG 28.3" Burndy® HYTOOL™ Mechanical Compression Crimper Tool

CAD$972.64

Product code: BURMD68

Manufacturer: Burndy

Part Number: MD68

 Available from Manufacturer

Details

Description: The Burndy MD6-8 HYTOOL Mechanical Compression Crimper Tool is a hand operated cable crimper equipped with permanent O and D die grooves. This compression tool is designed to compress sleeves, lugs, and H-frame parallel groove connectors. Burndy X dies and W dies may be used with with this compression tool and will clip securely over the rear D die groove. Made of curved hickory wood handles and forged steel jaws, this Burndy compression crimper has 9,000 lbs of crimping force. It measures 25 3/8" in length. BENEFITS • Proper crimps are assured with butting steel jaws. • No additional dies required for “O” and “D3” size tap connectors. • Increased strength and greater bearing area is provided with larger steel bolts. • Fast, easy, one-hand die insertion. • No lost dies with spring loaded positive lock die retainer buttons. • Easy visual field check for proper tool adjustment with orange alignment guide lines. • Over 90,000 crimps provided with Teflon impregnated steel backed bronze bushings. • Full crimp force assured with over center cam action. • Easy tool adjustment with allen wrench. • Operator protection provided with butt stops and heat shrink tubing. • Long life expectancy provided with select clear hickory handles and lightweight high strength aluminum alloy castings. • Easier tool operation is provided with bent handles and anti-slip grips. • The “D3” groove accommodates the complete line of type “W-” die inserts. • 5-year limited warranty.

UPC 781810446553
UNSPSC 27111518
Special Features Features: Proper Crimps Are Assured With Butting Steel Jaws; No Additional Dies Required For O And D3 Size Tap Connectors; Increased Strength And Greater Bearing Area Is Provided With Larger Steel Bolts; Fast, Easy, One-Hand Die Insertion; No Lost Dies Wi
Certifications RoHS Compatible
Height 25.75 in
Length 25-3/8 Inch
Width 2 in
Specification  Detailed Specifications