Burndy - MD78 - 25" 10AWG-2/0AWG Solid Burndy® Hytool™ Hand Operated Tool

CAD$1,130.63

Product code: BURMD78

Manufacturer: Burndy

Part Number: MD78

 Available from Manufacturer

Details

Hand Operated Tool, 25 in L, 8 in W, Crimp force 9000 lbs

UPC 781810010907
UNSPSC 27111518
Special Features Features: Ergonomically Designed, One-Piece, Composite Polymer Handles; Comfort Grip Handles; Time-Proven Steel Jaw Designs; No Tool Adjustment Required; 99,000 Crimp/Cycle Life; Positive Lock, Spring Loaded Die Retainer Buttons; Permanent D3 Die Groove;
Certifications RoHS Compatible
Application(how its used) For Full-Tension and Non-Tension
Material Composite Polymer
Height 25.75 in
Length 25 Inch
Width 8 Inch
Specification  Detailed Specifications