Burndy - MRC840 - 26" Overall Length Burndy® Hytool™ Crimping Tool

CAD$747.98

Product code: BURMRC840

Manufacturer: Burndy

Part Number: MRC840

 Available from Manufacturer

Details

Mechanical Rotating Crimp Tool, 8 AWG-4/0 AWG Copper

UPC 781810192504
UNSPSC 27111518
Special Features Features: Comfort Grip Handles; Aids In Prevention Of Hand Slippage; Reduces Fatigue During Continuous Use; Heat Treated Steel Jaws Reduces Jaw Buckling And Misalignment Under Heavy Loading; Approximately 9000 Crimp Cycle Life; Lasts Longer Than Imitation
Certifications RoHs Compatible with Exemption
Material Steel
Height 0.0000
Length 26 Inch
Width 8 Inch
Specification  Detailed Specifications