Burndy - MY2911 - 8-250kcmil CU 8-4/0 Burndy® DIELESS HYTOOL™ Crimping Tool, Aluminum
Details
Dieless Hytool, #8 Str. through 250 kcmil Copper,#8 Str. through 4/0 Str. Aluminum Conductors, 22.65 in L, 8 lbs in W, Wire lug crimping tool
UPC | 781810462201 |
---|---|
UNSPSC | 27111518 |
Special Features | Features: Save On Capital Investment With The Type MY HYTOOL That Accommodates A Wide Range Of Connector/Conductor Combinations From 8 AWG Stranded - 250 KCMIL; Save Time, Money, And Lower Installed Cost With The Original Dieless MY Tool Design; No Separa |
Certifications | RoHS Compatible |
Material | Aluminum |
Height | 25.75 in |
Length | 22.65 Inch |
Width | 1.12 Inch | Specification | Detailed Specifications |