Burndy - MY293 - 8AWG STR 8-250kcmil Burndy® DIELESS HYTOOL™ Lever Type, Aluminum

CAD$1,141.91

Product code: BURMY293

Manufacturer: Burndy

Part Number: MY293

 Available from Manufacturer

Details

Dieless Hytool, 22.65 in Length ,#8 str.-250 kcmil

UPC 781810462003
UNSPSC 27111518
Special Features Features: Save On Capital Investment With The Type MY HYTOOL That Accommodates A Wide Range Of Connector/Conductor Combinations From 8 AWG Stranded - 250 KCMIL; Save Time, Money, And Lower Installed Cost With The Original Dieless MY Tool Design; No Separa
Certifications RoHS Compatible
Material Heavy Duty Forged Steel
Height 25.75 in
Length 22.65 Inch
Width 1.12 Inch
Specification  Detailed Specifications