Burndy - OUR840 - 13" Overall Length 8 Ton Burndy® Popper Hytool™ Full Cycle Hand Operated Ratchet Tool

CAD$1,695.06

Product code: BUROUR840

Manufacturer: Burndy

Part Number: OUR840

 Available from Manufacturer

Details

Full Cycle Hand Operated Ratchet Tool, 8000 lbs Crimp Force, 8 AWG-250 kcmil Copper, 8 AWG-4/0 AWG Aluminium, W and X Dies

UPC 781810408537
UNSPSC 27111518
Special Features Features: The OUR840 Incorporates A Full Cycle Ratchet And Cam Mechanism Allowing An Easy, One Hand Crimping Action; Designed For Low Maintenance Operation; The Ratchet Mechanism Provides For Properly Completed Crimps Every Time Before The Tool Can Be Rem
Certifications RoHS Compatible
Application(how its used) For Low Maintenance Operation And Use On Copper Connectors From 8 AWG - 250 KCMIL, Aluminum Connectors From 8 - 4/0 AWG
Height 13.25 in
Length 13 Inch
Width 1.63 in
Specification  Detailed Specifications