Burndy - PAT750XT18V - 18VDC 12 Ton Burndy Patriot® Hydraulic Self-Contained Battery Actuated Crimping Tool

CAD$9,544.21

Product code: BURPAT750XT18V

Manufacturer: Burndy

Part Number: PAT750XT18V

 Available from Manufacturer

Details

Battery Actuated Crimping Tool, Hydraulic Self Contained, 12 Ton Output Force, 14 AWG-750 kcmil Copper, 8 AWG - 750 kcmil Aluminium, 4 AWG - 556.5 kcmil ACSR,18V Ni-MH, 1/2" - 1" Ground Rod

UPC 781810438701
UNSPSC 27112750
Certifications RoHS Compatible with Exemption
Application(how its used) For Use On: 8 AWG Solid - 500 KCMIL Copper, 8 AWG Solid - 587.2 KCMIL Aluminum, 4 AWG - 556.5 KCMIL ACSR (Tension Sleeves); 14 AWG Solid - 500 KCMIL Copper, 8 AWG - 500 KCMIL Aluminum (Taps); Aerial Cable: 6 AWG - 500 KCMIL; 8 AWG - 750 KCMIL Aluminum And
Specification  Detailed Specifications