Burndy - PATCUT129ACSR18V - 18V Burndy Hydraulic Crimp Cutter Battery, Aluminum

CAD$6,872.51

Product code: BURPATCUT129ACSR18V

Manufacturer: Burndy

Part Number: PATCUT129ACSR18V

 Available from Manufacturer

Details

Battery Actuated Cutting Tool, Hydraulic Self Contained, 1.29" Copper(Max), 1.29" Aluminium(Max), 1113 ACSR(Max),18V Ni-MH, 5/8" Ground Rod

UPC 781810370803
UNSPSC 27112750
Special Features Features: Battery powered cutting technology, easy tool operation and portability; Advance design high-speed pump completes tough cuts faster Longer life, efficiency, and reliability; Specialized latch head design, interference free closure for mid-span c
Certifications RoHS Compatible with Exemption
Application(how its used) For Use On: Copper Cable: up to 1.29 IN; Aluminum Cable: up to 1.29 IN; ACSR: up to 1113 ACSR; Ground Rod: up to 5/8 IN; Rebar: up to 1/2 IN; Soft Steel Bolts: up to 5/8 IN; Standard Guy Strand: up to 1/2 IN; EHS Guy Strand: up to 3/8 IN
Material Aluminum
Specification  Detailed Specifications