Burndy - PENA138 - 8oz PENETROX Burndy Synthetic Base Electrical Joint Compounds, Aluminum to Aluminum/Aluminum to Copper

CAD$34.63

Product code: BURPENA138

Manufacturer: Burndy

Part Number: PENA138

  In Stock in Gescan

Details

Oxide Inhibiting Electrical Joint Compound, 8 OZ, For Al-Al, Al-Cu & Al Conduit Threads / Insulated Cable

UPC 781810592571
UNSPSC 39121337
Certifications UL Listed
Application(how its used) Aluminum to Aluminum, Aluminum to Conduit, Aluminum to Copper
Material Aluminum
Height 7.05 in
Length 7 in
Volume 8 oz
Width 2.05 in
Specification  Detailed Specifications