Burndy - Q2A314N - 250-350kcmil 4 Hole 1/2" Burndy QIKLUG™ Mechanical Lug, High Copper Alloy
Details
250-350 CU 2 COND 4 HO
UPC | 781810321805 |
---|---|
UNSPSC | 39121408 |
Special Features | Features: Compact, high copper alloy terminal for joining two cables to equipment pads or bars; Each element accommodates a wide range of cable; One-wrench installation; Number Of Clamping Elements: 1; Dimension K: 9/16 IN; Dimension D: 3-1/8 IN; Dimensio |
Certifications | UL468A-468B Listed, RoHS Compatible with Exemption |
Application(how its used) | For Copper Cable |
Material | High Copper Alloy |
Height | 4.5000 |
Length | 6.1300 |
Width | 4.5600 | Specification | Detailed Specifications |