Burndy - Q3A404N - 400-500KCMIL 4 Hole 1/2" Burndy QIKLUG™ Triple Mechanical Lug, High Copper Alloy

CAD$887.64

Product code: BURQ3A404N

Manufacturer: Burndy

Part Number: Q3A404N

  In Stock in Gescan

Details

600-800 CU 3 COND 4 HO

UPC 781810323809
UNSPSC 39121408
Special Features Features: Compact, high copper alloy terminal for joining three cables to equipment pads or bar, Each element accommodates a wide range of cable; One-wrench installation; Dimension K: 9/16 IN; Dimension N: 5/8 IN; Dimension T: 7/16 IN; Number Of Clamping
Certifications UL 468A-468B Listed, RoHS Compatible with Exemption
Application(how its used) For Copper Cable
Material High Copper Alloy
Height 4.5000
Length 7.0600
Width 6.1300
Specification  Detailed Specifications