Burndy - QA26B - 1/0-2/0AWG 1 Hole 3/8" Burndy QIKLUG™ Mechanical Lug, High Copper Alloy

CAD$65.56

Product code: BURQA26B

Manufacturer: Burndy

Part Number: QA26B

  In Stock in Gescan

Details

Copper Terminal, Heavy Duty, 1 Hole, 1/0-2/0 AWG (Str), 3/8" Stud, 1 Screw

UPC 781810314128
UNSPSC 39121408
Special Features Features: Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar; Fast Onewrench Installation; Conductor Type: Run: Commercial Stranded Copper, Navy Copper; Stud/bolt Hole Size: 3/8 IN; Length: 2 IN; Ins
Certifications UL Listed, RoHS Compatible
Application(how its used) For Joining A Wide Range Of Cable To Equipment Pads Or Bar
Material High Copper Alloy
Height 3.3800
Length 5.7500
Width 2.8800
Specification  Detailed Specifications