Burndy - QA28B - 3/0-4/0AWG 1 Hole 3/8" Burndy QIKLUG™ Mechanical Lug, High Copper Alloy

CAD$88.21

Product code: BURQA28B

Manufacturer: Burndy

Part Number: QA28B

 Available from Manufacturer

Details

Copper Terminal, Heavy Duty, 1 Hole, 3/0-4/0 AWG (Str), 3/8" Stud, 1 Screw

UPC 781810314760
UNSPSC 39121408
Special Features Features: Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar; Fast Onewrench Installation; Conductor Type: Run: Commercial Stranded Copper, Navy Copper; Stud/bolt Hole Size: 3/8 IN; Length: 2-1/4 IN;
Certifications UL Listed, RoHS Compatible
Application(how its used) For Joining A Wide Range Of Cable To Equipment Pads Or Bar
Material High Copper Alloy
Height 3.3800
Length 5.7500
Width 2.8800
Specification  Detailed Specifications