Burndy - QA40B - 600-800kcmil 1Hole 5/8" Burndy QIKLUG™ Mechanical Lug
Details
600-800 1 HOLE
UPC | 781810316924 |
---|---|
UNSPSC | 39121408 |
Special Features | Features: Type QA Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar; Fast One Wrench Installation; Stud/bolt Hole Size: 5/8 IN; Dimension N: 27/32 IN; Dimension D: 1-7/8 IN; Number Of Clamping Eleme |
Certifications | UL Listed, RoHS Compatible |
Application(how its used) | For Joining A Wide Range Of Copper Cable To Equipment Pads Or Bars |
Material | High Copper Alloy |
Height | 4.5000 |
Length | 6.1300 |
Width | 4.5600 | Specification | Detailed Specifications |