Burndy - QA4CB - 1 Hole 1/4" 8-4AWG Burndy® QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy

CAD$33.41

Product code: BURQA4CB

Manufacturer: Burndy

Part Number: QA4CB

 Available from Manufacturer

Details

Copper Terminal, Heavy Duty, 1 Hole, 8-4 AWG (Str), 1/4" Stud, 1 Screw

UPC 781810312766
UNSPSC 39121408
Special Features Features: Type QA Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar; Fast One Wrench Installation; Dimension D: 5/8 IN; Dimension T: 3/16 IN; Number Of Clamping Elements: 1; Dimension K: 9/32 IN; St
Certifications UL Listed, RoHS Compatible
Application(how its used) For Joining A Wide Range Of Copper Cable To Equipment Pads Or Bars
Material High Copper Alloy
Height 5.7500
Length 12.0000
Width 9.0000
Specification  Detailed Specifications