Burndy - QA8C2B - 2 Hole 10" 14-4AWG Burndy® QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy

CAD$47.19

Product code: BURQA8C2B

Manufacturer: Burndy

Part Number: QA8C2B

 Available from Manufacturer

Details

14 SOL - 8 STR 2 HOLE

UPC 781810313701
UNSPSC 39121408
Special Features BURNDY; Terminal; QIKLUG; QA; Conductor Range (Main/Primary): 8 - 14 AWG, 14 - 4 Navy; Number Of Mounting Holes: 2; Mounting Hole Spacing: 5/8 IN; Number Of Conductors: 1; Material: High Copper Alloy; Dimension K: 7/32 IN; Dimension T: 5/32 IN; Dimension
Certifications UL468A-468B
Application(how its used) Terminal
Material High Copper Alloy
Height 3.3800
Length 5.7500
Width 2.8800
Specification  Detailed Specifications