Burndy - QA8CB - 1 Hole 10" 14-8AWG Burndy® QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy

CAD$25.34

Product code: BURQA8CB

Manufacturer: Burndy

Part Number: QA8CB

 Available from Manufacturer

Details

Copper Terminal, Heavy Duty, 1 Hole, 14 AWG (Sol)-8 AWG (Str), #10 Stud, 1 Screw

UPC 781810313480
UNSPSC 39121408
Special Features Features: Type QA Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar; Fast One Wrench Installation; Dimension D: 9/16 IN; Dimension T: 5/32 IN; Stud/bolt Hole Size: #10; Number Of Clamping Elements:
Certifications UL Listed, RoHS Compatible
Application(how its used) For Joining A Wide Range Of Copper Cable To Equipment Pads Or Bars
Material High Copper Alloy
Height 5.7500
Length 12.0000
Width 9.0000
Specification  Detailed Specifications