Burndy - QDA1C - 1 Hole 3/8" 4-1AWG Burndy® QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy

CAD$68.96

Product code: BURQDA1C

Manufacturer: Burndy

Part Number: QDA1C

  In Stock in Gescan

Details

Copper Terminal, 1 Hole, 4-1 AWG (Str), 3/8" Stud, 1 Screw

UPC 781810324929
UNSPSC 39121408
Special Features Features: Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Studs; Provides Low Contact Resistance When Gripped Between Two Contact Nuts; One Wrench Installation; Dimension K: 7/16 IN; Dimension T: 9/32 IN; Stud/bolt Hole
Certifications UL Listed, RoHS Compatible
Application(how its used) For Joining A Wide Range Of Copper Cable To Equipment Studs
Material High Copper Alloy
Height 3.3800
Length 5.7500
Width 2.8800
Specification  Detailed Specifications