Burndy - QP10F25X03B - 10-12AWG Female Disconnect Terminal, Brass

CAD$0.49

Product code: BURQP10F25X03B

Manufacturer: Burndy

Part Number: QP10F25X03B

  In Stock in Gescan

Details

Disconnect female terminal of tin-plated brass. Butted seam with vinyl insulated connectors. Eliminate the need for post installation insulation. Funnel entry barrel opening. Assures quick and easy wire insertion. Dimpled female socket detent. Ensures firm grip.

UPC 781810292891
Material Brass
Length 0.97"
Width 0.29"
Specification  Detailed Specifications