Burndy - QP10F25X03D - 10-12AWG Female Disconnect Terminal, Yellow

CAD$29.00 /50

Product code: BURQP10F25X03D

Manufacturer: Burndy

Part Number: QP10F25X03D

  In Stock in Gescan

Details

Disconnect female terminal of tin-plated brass. Butted seam with vinyl insulated connectors. Eliminate the need for post installation insulation. Funnel entry barrel opening. Assures quick and easy wire insertion. Dimpled female socket detent. Ensures firm grip.

UPC 781810293577
Color Yellow
UNSPSC 39121447
Special Features Features: Butted Seam; Insulated Connectors: Eliminate The Need For Post Installation Insulation; Funnel Entry Barrel Opening: Assures Quick And Easy Wire Insertion; Dimpled Female Socket Detent: Ensures Firm Grip; Mates With Type QP-M Male Disconnects; 6
Certifications UL Listed, CSA Certified
Voltage 600
Material Brass
Specification  Detailed Specifications