Burndy - RCC1000 - 20" Length 2.375" Insulation Diameter Burndy Ratchet Cable Cutter

CAD$972.98

Product code: BURRCC1000

Manufacturer: Burndy

Part Number: RCC1000

 Available from Manufacturer

Details

Ratchet Cable Cutting Tool, 1000 kcmil Copper(Max), 1000 kcmil Aluminium (Max)

UPC 781810174883
UNSPSC 27111511
Special Features Features: The RCC Series Cable Cutters Are Precision High Quality Tools Designed To Cut Up To 954 ACSR And 1000 KCMIL Copper And Aluminum; The Tools Are Equipped With Rugged Steel Blades, And A Precision Bidirectional Ratchet Mechanism For Positive Blade
Certifications RoHS Compatible
Application(how its used) For Cutting Copper, Aluminium And ACSR cables
Material Rugged Fiberglass
Height 0.0000
Length 20 in
Width 0.0000
Specification  Detailed Specifications