Burndy - RCC556 - 500 KCMIL Aluminum 556 KCMIL Copper 556 KCMIL ACSR Burndy Rugged Fiberglass Handle RCC Ratchet Cable Cutter

CAD$1,092.66

Product code: BURRCC556

Manufacturer: Burndy

Part Number: RCC556

 Available from Manufacturer

Details

Ratchet Cable Cutting Tool, 500 kcmil Copper(Max), 500 kcmil Aluminium (Max), 556 kcmil ACSR(Max)

UPC 781810174852
UNSPSC 27111511
Special Features Features: The RCC Series Cable Cutters Are Precision High Quality Tools Designed To Cut Up To 954 ACSR And 1000 KCMIL Copper And Aluminum; The Tools Are Equipped With Rugged Steel Blades, And A Precision Bidirectional Ratchet Mechanism For Positive Blade
Certifications RoHS Compatible
Application(how its used) For Cutting Copper, Aluminium And ACSR cables
Material Rugged Fiberglass
Height 0.0000
Length 18 in
Width 0.0000
Specification  Detailed Specifications