Burndy - RCC750HD - 750KCMIL 10.5" Burndy Cable Cutter, Aluminum and Copper

CAD$583.66

Product code: BURRCC750HD

Manufacturer: Burndy

Part Number: RCC750HD

 Available from Manufacturer

Details

Ratchet Cable Cutting Tool, 750 kcmil Copper(Max), 750 kcmil Aluminium(Max)

UPC 781810350058
UNSPSC 27111511
Special Features Features: The RCC Series Cable Cutters Are Precision High Quality Tools Designed To Cut Up To 954 ACSR And 1000 KCMIL Copper And Aluminum; The Tools Are Equipped With Rugged Steel Blades, And A Precision Bidirectional Ratchet Mechanism For Positive Blade
Certifications RoHS Compatible
Application(how its used) For Cutting Copper, Aluminium And ACSR cables
Material Rugged Fiberglass
Length 10-1/2 IN
Specification  Detailed Specifications