Burndy - SC2 - Burndy® Type SC Servit® Split Bolt Cover for use with KS22, KS20-3, KS23, SC2 KS22-3, KSA6, KSA4, KSU22, KSU23

CAD$3.99

Product code: BURSC2

Manufacturer: Burndy

Part Number: SC2

 Available from Manufacturer

Details

Plastic Split Bolt Cover,Conductor range for equal Run/Tap: 6 str.-2 Sol

UPC 781810042007
Color Black
UNSPSC 39121408
Special Features Features: Used Indoors Or Outdoors This Compact, One-Piece Plastic SERVIT Cover, Saves Time And Material, Eliminates Costly Taping Of Split-Bolts; Positive Latch Snaps Easily And Quickly Over Connector, Ideal For Tight Quarters; Self Positioning Plastic F
Certifications UL Listed
Application(how its used) For Used with KS22, KS20-3, KS23, SC2 KS22-3, KSA6, KSA4, KSU22, KSU23.
Voltage 600
Material Plastic
Height 6.0000
Length 14.2500
Width 8.0000
Specification  Detailed Specifications