Burndy - SC4 - Burndy® Type SC Servit® Split Bolt Cover for use with KS17, KS17-3, KS20 SC4 KSU17, KSU20

CAD$2.97

Product code: BURSC4

Manufacturer: Burndy

Part Number: SC4

 Available from Manufacturer

Details

Plastic Split Bolt Cover,Conductor range for equal Run/Tap: 8 str.-4 Sol

UPC 781810042502
Color Black
UNSPSC 39121408
Special Features Features: Used Indoors Or Outdoors This Compact, One-Piece Plastic SERVIT Cover, Saves Time And Material, Eliminates Costly Taping Of Split-Bolts; Positive Latch Snaps Easily And Quickly Over Connector, Ideal For Tight Quarters; Self Positioning Plastic F
Certifications UL listed
Application(how its used) For use with KS17, KS17-3, KS20 SC4 KSU17, KSU20
Voltage 600
Material Plastic
Height 6.0000
Length 14.2500
Width 8.0000
Specification  Detailed Specifications