Burndy - TP1610LF - 22-16 AWG 8" Burndy® Type TP-F Vinylug™ Insulated Brazed Fork Terminal, Red

CAD$64.00 /100

Product code: BURTP1610LF

Manufacturer: Burndy

Part Number: TP1610LF

 Available from Manufacturer

Details

Copper Vinylug, .85 in L, .320 in W, Tin Plated, 600 Volts Max., 105 Deg C Max,Stud size: #8- #10

UPC 781810713600
Color Red
UNSPSC 39121405
Special Features Features: Type TP-LF Is A Variation Of The Type TP Design And Employs A Locking Fork Tongue For Fast Installation And Security; 600 V Maximum, 105 DEG C Maximum; Locking Fork Tongue Design: Allows Fast Installation-Screw Only Has To Be Loosened For Termin
Certifications UL Listed
Application(how its used) For Fast Installation And Security
Voltage 600
Material Copper Alloy
Length 2.1300
Specification  Detailed Specifications