Burndy - TP168F - 22-16 AWG 8" Burndy® Type TP-F Vinylug™ Insulated Brazed Fork Terminal, Red

CAD$45.00 /100

Product code: BURTP168F

Manufacturer: Burndy

Part Number: TP168F

 Available from Manufacturer

Details

Copper Terminal, Fork Tongue, 22-16 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated

UPC 781810714683
Color Red
UNSPSC 39121405
Special Features Features: The Type TP-F Is A Fork Tongue Variation Of The TP Design And Makes Installation Easier; 600 V Maximum, 105 DEG C Max; Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination; Tape Mounted Catalog Number: BA16EF8M
Certifications UL Listed
Voltage 600
Length 0.86 Inch
Specification  Detailed Specifications